Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK10

  • Mfr # 306505D

  • Zoro # G007867672


product price: $35.79
/pk 10, $3.58/ea
Sold in multiples of 6 for $214.74

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.05 in
Color
Yellow
Deflection @ Load
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306505D
Zoro #
G007867672
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1 17/64 in
Compressed Length
1.05 in
For Rod Size
4921/10000 in
For Hole Size
123/125 in
Free Length
1 17/64 in
Outside Diameter
0.98 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,988 lb/in
Color
Yellow
Deflection @ Load
0.32 in
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Series
ISO-D

Description

ISO-D Series Die Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.