Die Spring, Alloy Steel;Silicon Wire, PK15
Mfr # 303208D
Zoro # G207867694
product price: $22.99
/pk 15, $1.53/eaSold in multiples of 9 for $206.91
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.51 in
Color
Green
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
303208D
Zoro #
G207867694
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 1/64 in
Compressed Length
1.51 in
For Hole Size
123/250 in
For Rod Size
689/2500 in
Free Length
2 1/64 in
Inside Diameter
0.28 in
Compatible Rod Size
9/32 in
Outside Diameter
0.5 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
53 lb/in
Color
Green
Item
Die Spring
End Type
Closed, Ground
Deflection @ Load
0.8 in
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Series
ISO-D
Spring Shape
Cylindrical
Description
ISO-D Series Die Spring,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.