Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK15

  • Mfr # 305108D

  • Zoro # G107867466


product price: $24.19
/pk 15, $1.61/ea
Sold in multiples of 9 for $217.71

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.61 in
Color
Red
For Rod Size
1969/10000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305108D
Zoro #
G107867466
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 1/64 in
Compressed Length
1.61 in
For Rod Size
1969/10000 in
For Hole Size
197/500 in
Compatible Rod Size
13/64 in
Outside Diameter
0.38 in
Free Length
2 1/64 in
Inside Diameter
0.2 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
68.5 lb/in
Color
Red
Item
Die Spring
Deflection @ Load
0.6 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Standards
ASTM A877
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch

Description

ISO-D Series Die Spring,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.