Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK15

  • Mfr # 305206D

  • Zoro # G307867433


product price: $24.19
/pk 15, $1.61/ea
Sold in multiples of 9 for $217.71

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.2 in
Color
Red
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305206D
Zoro #
G307867433
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1 1/2 in
Compressed Length
1.2 in
For Hole Size
123/250 in
For Rod Size
689/2500 in
Inside Diameter
0.28 in
Outside Diameter
0.49 in
Free Length
1 1/2 in
Compatible Rod Size
9/32 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
154.7 lb/in
Color
Red
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Item
Die Spring
Deflection @ Load
0.45 in
Finish
Chromium
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical

Description

ISO-D Series Die Spring,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.