Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK2

  • Mfr # 103148

  • Zoro # G407867449


product price: $27.69
/pk 2, $13.85/ea
Sold in multiples of 7 for $193.83

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
9 in
Color
Blue
For Rod Size
47/250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103148
Zoro #
G407867449
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
12 in
Compressed Length
9 in
For Rod Size
47/250 in
For Hole Size
3/8 in
Compatible Rod Size
3/16 in
Free Length
12 in
Outside Diameter
0.38 in
Inside Diameter
0.19 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
6 lb/in
Color
Blue
Deflection @ Load
4.8 in
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
Spring Shape
Cylindrical
Series
US
Standards
ASTM A877
System of Measurement
Inch

Description

Inch Series Die Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.