Die Spring, Alloy Steel;Silicon Wire, PK2
Mfr # 103424
Zoro # G507867417
product price: $18.59
/pk 2, $9.30/eaSold in multiples of 10 for $185.90
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
4.5 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103424
Zoro #
G507867417
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
6 in
Compressed Length
4.5 in
For Hole Size
3/4 in
For Rod Size
3/8 in
Outside Diameter
0.75 in
Free Length
6 in
Compatible Rod Size
3/8 in
Inside Diameter
0.38 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
50 lb/in
Color
Blue
Finish
Chromium
Deflection @ Load
2.4 in
Item
Die Spring
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ASTM A877
Series
US
System of Measurement
Inch
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.