Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK2

  • Mfr # 103528

  • Zoro # G507867882


product price: $25.49
/pk 2, $12.75/ea
Sold in multiples of 7 for $178.43

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
5.25 in
Color
Blue
For Hole Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103528
Zoro #
G507867882
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
7 in
Compressed Length
5.25 in
For Hole Size
1 in
For Rod Size
1/2 in
Free Length
7 in
Outside Diameter
1 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
72 lb/in
Color
Blue
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Item
Die Spring
Finish
Chromium
Deflection @ Load
2.8 in
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
Series
US
System of Measurement
Inch

Description

Inch Series Die Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.