Die Spring, Alloy Steel;Silicon Wire, PK2
Mfr # 105524
Zoro # G307867617
product price: $28.59
/pk 2, $14.30/eaSold in multiples of 7 for $200.13
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
5.1 in
Color
Gold
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105524
Zoro #
G307867617
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
6 in
Compressed Length
5.1 in
For Rod Size
1/2 in
For Hole Size
1 in
Free Length
6 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in
Outside Diameter
1 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
256 lb/in
Color
Gold
End Type
Closed, Ground
Deflection @ Load
1.5 in
Item
Die Spring
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch
Spring Shape
Cylindrical
Series
US
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.