Die Spring, Alloy Steel;Silicon Wire, PK2
Mfr # 302632D
Zoro # G207867649
product price: $19.99
/pk 2, $10.00/eaSold in multiples of 10 for $199.90
Key Features
Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
5.59 in
Color
Light Green
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302632D
Zoro #
G207867649
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
7 63/64 in
Compressed Length
5.59 in
For Rod Size
6299/10000 in
For Hole Size
1 13/50 in
Inside Diameter
0.63 in
Compatible Rod Size
5/8 in
Free Length
7 63/64 in
Outside Diameter
1.25 in
Details
Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
44.5 lb/in
Color
Light Green
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
4 in
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Description
ISO-D Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.