Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK2

  • Mfr # 304640D

  • Zoro # G307867266


product price: $27.99
/pk 2, $14.00/ea
Sold in multiples of 7 for $195.93

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
7.5 in
Color
Blue
Deflection @ Load
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304640D
Zoro #
G307867266
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
10 in
Compressed Length
7.5 in
For Rod Size
6299/10000 in
For Hole Size
1 13/50 in
Compatible Rod Size
5/8 in
Free Length
10 in
Outside Diameter
1.25 in
Inside Diameter
0.63 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
114 lb/in
Color
Blue
Deflection @ Load
4 in
End Type
Closed, Ground
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Item
Die Spring
Product Type
Die Spring
Series
ISO-D
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch

Description

ISO-D Series Die Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.