Die Spring, Alloy Steel;Silicon Wire, PK2
Mfr # 304718D
Zoro # G607867409
product price: $24.39
/pk 2, $12.20/eaSold in multiples of 8 for $195.12
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.37 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304718D
Zoro #
G607867409
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
4 31/64 in
Compressed Length
3.37 in
For Rod Size
3937/5000 in
For Hole Size
1 23/40 in
Outside Diameter
1.5 in
Compatible Rod Size
25/32 in
Free Length
4 31/64 in
Inside Diameter
0.79 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
382 lb/in
Color
Blue
Finish
Chromium
Item
Die Spring
Deflection @ Load
1.8 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch
Description
ISO-D Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.