Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK2

  • Mfr # 305348D

  • Zoro # G407867708


product price: $23.69
/pk 2, $11.85/ea
Sold in multiples of 9 for $213.21

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
9.61 in
Color
Red
For Rod Size
1673/5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305348D
Zoro #
G407867708
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 1/64 in
Compressed Length
9.61 in
For Rod Size
1673/5000 in
For Hole Size
63/100 in
Inside Diameter
0.34 in
Outside Diameter
0.63 in
Compatible Rod Size
11/32 in
Free Length
12 1/64 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
35.4 lb/in
Color
Red
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Deflection @ Load
3.6 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Series
ISO-D
Spring Shape
Cylindrical

Description

ISO-D Series Die Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.