Die Spring, Alloy Steel;Silicon Wire, PK2
Mfr # 305716D
Zoro # G607867904
product price: $25.29
/pk 2, $12.65/eaSold in multiples of 8 for $202.32
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.21 in
Color
Red
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305716D
Zoro #
G607867904
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
4 1/64 in
Compressed Length
3.21 in
For Rod Size
3937/5000 in
For Hole Size
1 62/125 in
Outside Diameter
1.5 in
Inside Diameter
0.79 in
Free Length
4 1/64 in
Compatible Rod Size
25/32 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
972 lb/in
Color
Red
Item
Die Spring
Finish
Chromium
Deflection @ Load
1.21 in
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Series
ISO-D
Description
ISO-D Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.