Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK2

  • Mfr # 305810D

  • Zoro # G507867837


product price: $28.99
/pk 2, $14.50/ea
Sold in multiples of 7 for $202.93

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.02 in
Color
Red
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305810D
Zoro #
G507867837
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 33/64 in
Compressed Length
2.02 in
For Hole Size
1 969/1000 in
For Rod Size
9843/10000 in
Free Length
2 33/64 in
Inside Diameter
1 in
Compatible Rod Size
1 in
Outside Diameter
1.97 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
2,423 lb/in
Color
Red
Item
Die Spring
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Finish
Chromium
End Type
Closed, Ground
Deflection @ Load
0.76 in
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Series
ISO-D

Description

ISO-D Series Die Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.