Die Spring, Alloy Steel;Silicon Wire, PK2
Mfr # 306624D
Zoro # G307867600
product price: $26.79
/pk 2, $13.40/eaSold in multiples of 8 for $214.32
Key Features
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
4.97 in
Color
Yellow
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
306624D
Zoro #
G307867600
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
5 63/64 in
Compressed Length
4.97 in
For Rod Size
6299/10000 in
For Hole Size
1 13/50 in
Compatible Rod Size
5/8 in
Inside Diameter
0.63 in
Outside Diameter
1.25 in
Free Length
5 63/64 in
Details
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
622 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Item
Die Spring
Deflection @ Load
1.5 in
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D
Standards
ASTM A877
Description
ISO-D Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.