Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK2

  • Mfr # 306716D

  • Zoro # G007867290


product price: $26.99
/pk 2, $13.50/ea
Sold in multiples of 8 for $215.92

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.33 in
Color
Yellow
Deflection @ Load
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306716D
Zoro #
G007867290
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 1/64 in
Compressed Length
3.33 in
For Hole Size
1 23/40 in
For Rod Size
3937/5000 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Free Length
4 1/64 in
Outside Diameter
1.5 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,563 lb/in
Color
Yellow
Deflection @ Load
1 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877

Description

ISO-D Series Die Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.