Die Spring, Alloy Steel;Silicon Wire, PK3
Mfr # 103410
Zoro # G007867573
product price: $14.09
/pk 3, $4.70/eaSold in multiples of 13 for $183.17
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.88 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103410
Zoro #
G007867573
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
2 1/2 in
Compressed Length
1.88 in
Outside Diameter
0.75 in
Inside Diameter
0.38 in
Free Length
2 1/2 in
Compatible Rod Size
3/8 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
120 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Spring Shape
Cylindrical
Series
US
System of Measurement
Inch
Standards
ASTM A877
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.