Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 105312

  • Zoro # G107867787


product price: $14.25
/pk 3, $4.75/ea
Sold in multiples of 13 for $185.25

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.55 in
Color
Gold
Deflection @ Load
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105312
Zoro #
G107867787
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3 in
Compressed Length
2.55 in
For Hole Size
5/8 in
For Rod Size
1719/5000 in
Outside Diameter
0.63 in
Free Length
3 in
Compatible Rod Size
11/32 in
Inside Diameter
0.34 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
140 lb/in
Color
Gold
Item
Die Spring
Deflection @ Load
0.75 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ASTM A877
Series
US
System of Measurement
Inch

Description

Inch Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.