Die Spring, Alloy Steel;Silicon Wire, PK3
Mfr # 105408
Zoro # G307867846
product price: $17.39
/pk 3, $5.80/eaSold in multiples of 12 for $208.68
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.7 in
Color
Gold
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105408
Zoro #
G307867846
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
2 in
Compressed Length
1.7 in
For Hole Size
3/4 in
For Rod Size
3/8 in
Free Length
2 in
Inside Diameter
0.38 in
Outside Diameter
0.75 in
Compatible Rod Size
3/8 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
515 lb/in
Color
Gold
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
0.5 in
Finish
Chromium
Product Type
Die Spring
Series
US
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.