Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 106407

  • Zoro # G107867435


product price: $17.19
/pk 3, $5.73/ea
Sold in multiples of 12 for $206.28

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.49 in
Color
Green
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106407
Zoro #
G107867435
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 3/4 in
Compressed Length
1.49 in
Outside Diameter
0.75 in
Compatible Rod Size
3/8 in
Free Length
1 3/4 in
Inside Diameter
0.38 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
750 lb/in
Color
Green
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Series
US
Spring Shape
Cylindrical
Standards
ASTM A877
System of Measurement
Inch
Product Type
Die Spring

Description

Inch Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.