Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 302524D

  • Zoro # G607867676


product price: $16.29
/pk 3, $5.43/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
4.19 in
Color
Light Green
For Rod Size
4921/10000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302524D
Zoro #
G607867676
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5 63/64 in
Compressed Length
4.19 in
For Rod Size
4921/10000 in
For Hole Size
123/125 in
Free Length
5 63/64 in
Outside Diameter
0.98 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in

Details

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
50.2 lb/in
Color
Light Green
Deflection @ Load
2.99 in
Item
Die Spring
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
Series
ISO-D
Standards
ASTM A877
System of Measurement
Inch

Description

ISO-D Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.