Die Spring, Alloy Steel;Silicon Wire, PK3
Mfr # 303712D
Zoro # G007867337
product price: $20.39
/pk 3, $6.80/eaSold in multiples of 9 for $183.51
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.24 in
Color
Green
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303712D
Zoro #
G007867337
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 63/64 in
Compressed Length
2.24 in
For Hole Size
1 23/40 in
For Rod Size
3937/5000 in
Free Length
2 63/64 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Outside Diameter
1.5 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
380 lb/in
Color
Green
Finish
Chromium
Item
Die Spring
Deflection @ Load
1.2 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Description
ISO-D Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.