Die Spring, Alloy Steel;Silicon Wire, PK3
Mfr # 304708D
Zoro # G907867321
product price: $18.85
/pk 3, $6.28/eaSold in multiples of 11 for $207.35
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.51 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304708D
Zoro #
G907867321
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 1/64 in
Compressed Length
1.51 in
For Hole Size
1 23/40 in
For Rod Size
3937/5000 in
Free Length
2 1/64 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Outside Diameter
1.5 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
973 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
0.8 in
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Series
ISO-D
Description
ISO-D Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.