Die Spring, Alloy Steel;Silicon Wire, PK5
Mfr # 103214
Zoro # G307867303
product price: $21.59
/pk 5, $4.32/eaSold in multiples of 9 for $194.31
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.63 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103214
Zoro #
G307867303
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
3 1/2 in
Compressed Length
2.63 in
Free Length
3 1/2 in
Outside Diameter
0.5 in
Inside Diameter
0.28 in
Compatible Rod Size
9/32 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
30 lb/in
Color
Blue
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Series
US
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical
Description
Inch Series Die Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.