Die Spring, Alloy Steel;Silicon Wire, PK5
Mfr # 105404
Zoro # G507867813
product price: $22.59
/pk 5, $4.52/eaSold in multiples of 9 for $203.31
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
0.85 in
Color
Gold
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105404
Zoro #
G507867813
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
1 in
Compressed Length
0.85 in
For Hole Size
3/4 in
For Rod Size
3/8 in
Outside Diameter
0.75 in
Inside Diameter
0.38 in
Compatible Rod Size
3/8 in
Free Length
1 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,080 lb/in
Color
Gold
Finish
Chromium
Item
Die Spring
Deflection @ Load
0.25 in
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Series
US
Standards
ASTM A877
Description
Inch Series Die Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.