Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK5

  • Mfr # 302424D

  • Zoro # G907867857


product price: $22.29
/pk 5, $4.46/ea
Sold in multiples of 9 for $200.61

Key Features

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
4.19 in
Color
Light Green
Deflection @ Load
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302424D
Zoro #
G907867857
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5 63/64 in
Compressed Length
4.19 in
For Rod Size
3937/10000 in
For Hole Size
787/1000 in
Free Length
5 63/64 in
Compatible Rod Size
25/64 in
Inside Diameter
0.39 in
Outside Diameter
0.75 in

Details

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
28 lb/in
Color
Light Green
Deflection @ Load
2.99 in
End Type
Closed, Ground
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical
Standards
ASTM A877

Description

ISO-D Series Die Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.