Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK5

  • Mfr # 302520D

  • Zoro # G207867687


product price: $22.19
/pk 5, $4.44/ea
Sold in multiples of 9 for $199.71

Key Features

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.5 in
Color
Light Green
For Hole Size
123/125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302520D
Zoro #
G207867687
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5 in
Compressed Length
3.5 in
For Hole Size
123/125 in
For Rod Size
4921/10000 in
Inside Diameter
0.5 in
Outside Diameter
0.98 in
Compatible Rod Size
1/2 in
Free Length
5 in

Details

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
60.5 lb/in
Color
Light Green
Item
Die Spring
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Deflection @ Load
2.5 in
Product Type
Die Spring
Series
ISO-D
Standards
ASTM A877
System of Measurement
Inch
Spring Shape
Cylindrical

Description

ISO-D Series Die Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.