Die Spring, Blue, Overall 2-15/16" L, PK5
Mfr # ASL025075
Zoro # G3284263
product price: $44.59
/pk 5, $8.92/eaSold in multiples of 5 for $222.95
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
25 mm
Spring Rate
156.5 lb/in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASL025075
Zoro #
G3284263
UPC #
-
Country of Origin
China
Dimensions
Overall Length
75 mm
Outside Dia.
25 mm
Outside Diameter
0.98 in
Free Length
2 61/64 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
156.5 lb/in
Color
Blue
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Finish
Chromium
Product Type
Die Spring
Spring Shape
Cylindrical
Series
JIS
System of Measurement
Inch
Standards
ASTM A877
Description
Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-15/16 In., Outside Dia. 1 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 75 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.