Zoro Homepage

Die Spring, Extra Heavy Duty, 5/8x12In

  • Mfr # 106348

  • Zoro # G5111802


product price: $20.45
/ea
Sold in multiples of 10 for $204.50

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.625 in
Color
Green
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106348
Zoro #
G5111802
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Outside Dia.
0.625 in
For Rod Size
11/32 in
For Hole Size
5/8 in
Compatible Rod Size
11/32 in
Free Length
12 in
Outside Diameter
0.63 in
Inside Diameter
0.34 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
45 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
Series
US
System of Measurement
Inch
Standards
ASTM A877

Description

Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 5/8 In.End Type Closed & GroundFor Hole Size 0.625 In., For Rod Size 11/32 In.Spring Rate 45 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.