Die Spring, Green, Overall 1-3/4" L, PK10
Mfr # ASH014045
Zoro # G3281420
product price: $61.99
/pk 10, $6.20/eaSold in multiples of 3 for $185.97
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
14 mm
Spring Rate
304.4 lb/in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASH014045
Zoro #
G3281420
UPC #
-
Country of Origin
China
Dimensions
Overall Length
45 mm
Outside Dia.
14 mm
Free Length
1 49/64 in
Outside Diameter
0.55 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
304.4 lb/in
Color
Green
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ASTM A877
Series
JIS
System of Measurement
Inch
Description
Die Spring, Extra Heavy Duty, Color Green, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-3/4 In., Outside Dia. 9/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 45 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.