Die Spring, Green, Overall 1" L, PK10
Mfr # ASH012025
Zoro # G3281168
product price: $43.69
/pk 10, $4.37/eaSold in multiples of 5 for $218.45
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
12 mm
Spring Rate
396.9 lb/in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASH012025
Zoro #
G3281168
UPC #
-
Country of Origin
China
Dimensions
Overall Length
25 mm
Outside Dia.
12 mm
Outside Diameter
0.47 in
Free Length
63/64 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
396.9 lb/in
Color
Green
Meets/Exceeds
ASTM A877, JIS SWOSC-V
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Series
JIS
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Green, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1 In., Outside Dia. 1/2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 25 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.