Zoro Homepage

Die Spring, Green, Overall 3-15/16" L, PK5

  • Mfr # ASH018100

  • Zoro # G3281682


product price: $63.39
/pk 5, $12.68/ea
Sold in multiples of 3 for $190.17

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
18 mm
Spring Rate
227.3 lb/in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH018100
Zoro #
G3281682
UPC #
-
Country of Origin
China

Dimensions

Overall Length
100 mm
Outside Dia.
18 mm
Outside Diameter
0.71 in
Free Length
3 15/16 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
227.3 lb/in
Color
Green
Finish
Chromium
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch
Series
JIS

Description

Die Spring, Extra Heavy Duty, Color Green, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 3-15/16 In., Outside Dia. 11/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 100 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.