Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymond Die Spring, Heavy Duty, 0.5x1-1/4 In 105205

Die Spring, Heavy Duty, 0.5x1-1/4 In (Discontinued)

  • Mfr # 105205
  • Zoro # G5110481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105205
Zoro #
G5110481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.5 in
For Hole Size
1/2 in
For Rod Size
9/32 in

Details

Type
Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
182 lb/in
Color
Gold
End Type
Closed and Ground
Item
Die Spring
Finish
Paint

Description

Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-1/4 In., Outside Dia. 1/2 In.End Type Closed & GroundFor Hole Size 0.5 In., For Rod Size 9/32 In.Spring Rate 182 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.