Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Heavy Duty, 0.5x1-3/4 In, PK10

  • Mfr # 105207

  • Zoro # G5110393


product price: $32.99
/pk 10, $3.30/ea
Sold in multiples of 6 for $197.94

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.5 in
Color
Gold
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105207
Zoro #
G5110393
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.5 in
For Hole Size
1/2 in
For Rod Size
9/32 in
Outside Diameter
0.5 in
Inside Diameter
0.28 in
Free Length
1 3/4 in
Compatible Rod Size
9/32 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
126 lb/in
Color
Gold
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Series
US

Description

Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-3/4 In., Outside Dia. 1/2 In.End Type Closed & GroundFor Hole Size 0.5 In., For Rod Size 9/32 In.Spring Rate 126 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.