Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Heavy Duty, 0.625x3-1/2 In, PK3

  • Mfr # 105314

  • Zoro # G5110533


product price: $15.39
/pk 3, $5.13/ea
Sold in multiples of 12 for $184.68

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.625 in
Color
Gold
For Rod Size
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105314
Zoro #
G5110533
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.625 in
For Rod Size
11/32 in
For Hole Size
5/8 in
Inside Diameter
0.34 in
Outside Diameter
0.63 in
Free Length
3 1/2 in
Compatible Rod Size
11/32 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
122 lb/in
Color
Gold
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
System of Measurement
Inch
Series
US
Standards
ASTM A877
Spring Shape
Cylindrical

Description

Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3-1/2 In., Outside Dia. 5/8 In.End Type Closed & GroundFor Hole Size 0.625 In., For Rod Size 11/32 In.Spring Rate 122 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.