Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymond Die Spring, Heavy Duty, 0.75x2-1/2 In 105410

Die Spring, Heavy Duty, 0.75x2-1/2 In (Discontinued)

  • Mfr # 105410
  • Zoro # G5110612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105410
Zoro #
G5110612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.75 in
For Hole Size
3/4 in
For Rod Size
3/8 in

Details

Type
Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
400 lb/in
Color
Gold
Finish
Paint
Item
Die Spring
End Type
Closed and Ground

Description

Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 2-1/2 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 400 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.