Die Spring, Heavy Duty, 1-1/4x7In
Mfr # 105628
Zoro # G5110883
product price: $31.15
/eaSold in multiples of 8 for $249.20
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.25 in
Color
Gold
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105628
Zoro #
G5110883
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Outside Dia.
1.25 in
For Hole Size
1 1/4 in
For Rod Size
5/8 in
Free Length
7 in
Inside Diameter
0.63 in
Compatible Rod Size
5/8 in
Outside Diameter
1.25 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
368 lb/in
Color
Gold
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ASTM A877
System of Measurement
Inch
Series
US
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 7 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 368 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.