Die Spring, Heavy Duty, 2x8 In
Mfr # 105832
Zoro # G5111601
product price: $57.99
/eaSold in multiples of 4 for $231.96
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
2 in
Color
Gold
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105832
Zoro #
G5111601
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Outside Dia.
2 in
For Rod Size
1 in
For Hole Size
2 in
Outside Diameter
2 in
Free Length
8 in
Inside Diameter
1 in
Compatible Rod Size
1 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
730 lb/in
Color
Gold
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Series
US
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 8 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 730 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.