Die Spring, Heavy Duty, 3/8x1In, PK10
Mfr # 105104
Zoro # G8025123
product price: $28.49
/pk 10, $2.85/eaKey Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.375 in
Color
Gold
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105104
Zoro #
G8025123
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Outside Dia.
0.375 in
For Hole Size
3/8 in
For Rod Size
3/16 in
Free Length
1 in
Inside Diameter
0.19 in
Outside Diameter
0.38 in
Compatible Rod Size
3/16 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
116 lb/in
Color
Gold
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Series
US
Spring Shape
Cylindrical
Standards
ASTM A877
System of Measurement
Inch
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1 In., Outside Dia. 3/8 In.End Type Closed & GroundFor Hole Size 0.375 In., For Rod Size 3/16 In.Spring Rate 116 lb./in.Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.