Zoro Homepage

Die Spring, Heavy Duty, 5/8x12In

  • Mfr # 105348

  • Zoro # G5110585


product price: $18.85
/ea
Sold in multiples of 2 for $37.70

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.625 in
Color
Gold
For Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105348
Zoro #
G5110585
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Dia.
0.625 in
For Hole Size
5/8 in
For Rod Size
11/32 in
Inside Diameter
0.34 in
Compatible Rod Size
11/32 in
Free Length
12 in
Outside Diameter
0.63 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
30 lb/in
Color
Gold
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
System of Measurement
Inch
Series
US
Standards
ASTM A877
Spring Shape
Cylindrical

Description

Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 5/8 In.End Type Closed & GroundFor Hole Size 0.625 In., For Rod Size 11/32 In.Spring Rate 30 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.