Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105316
Zoro #
G5130867
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Outside Dia.
0.625 in
For Hole Size
5/8 in
For Rod Size
11/32 in
Details
Type
Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
108 lb/in
Color
Gold
End Type
Closed and Ground
Item
Die Spring
Finish
Paint
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 5/8 In.End Type Closed & GroundFor Hole Size 0.625 In., For Rod Size 11/32 In.Spring Rate 108 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.