Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Hvy Duty, 0.375x1-1/4 In, PK10

  • Mfr # 105105

  • Zoro # G8139476


product price: $26.29
/pk 10, $2.63/ea
Sold in multiples of 8 for $210.32

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.375 in
Color
Gold
For Rod Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105105
Zoro #
G8139476
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.375 in
For Rod Size
3/16 in
For Hole Size
3/8 in
Compatible Rod Size
3/16 in
Free Length
1 1/4 in
Outside Diameter
0.38 in
Inside Diameter
0.19 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
98 lb/in
Color
Gold
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Series
US
Spring Shape
Cylindrical

Description

Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-1/4 In., Outside Dia. 3/8 In.End Type Closed & GroundFor Hole Size 0.375 In., For Rod Size 3/16 In.Spring Rate 98 lb./in.Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.