Zoro Homepage

Die Spring, Med Duty, 1/2x1In, PK10

  • Mfr # 103204

  • Zoro # G8398442


product price: $24.39
/pk 10, $2.44/ea

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.5 in
Color
Blue
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103204
Zoro #
G8398442
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Outside Dia.
0.5 in
For Hole Size
1/2 in
For Rod Size
9/32 in
Compatible Rod Size
9/32 in
Free Length
1 in
Inside Diameter
0.28 in
Outside Diameter
0.5 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
110 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
Series
US
System of Measurement
Inch

Description

Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1 In., Outside Dia. 1/2 In.End Type Closed & GroundFor Hole Size 0.5 In., For Rod Size 9/32 In.Spring Rate 110 lb./in.Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.