Zoro Homepage

Die Spring, Medium Duty, 0.75x1-3/4 In

  • Mfr # 104407

  • Zoro # G5109632


product price: $3.99
/ea
Sold in multiples of 5 for $19.95

Key Features

Type
Medium Heavy Duty
Material
Chrome Silicone Alloy Steel
Overall Length
1 3/4 in
Outside Dia.
0.75 in
Spring Rate
270 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104407
Zoro #
G5109632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.75 in
For Hole Size
3/4 in
For Rod Size
3/8 in

Details

Type
Medium Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
270 lb/in
Color
Red
Finish
Paint
Item
Die Spring
End Type
Closed and Ground

Description

Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-3/4 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 270 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.