Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Medium Duty, 1-1/2x4In

  • Mfr # 103716

  • Zoro # G5133107


product price: $18.19
/ea
Sold in multiples of 2 for $36.38

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.5 in
Color
Blue
For Hole Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103716
Zoro #
G5133107
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
1.5 in
For Hole Size
1 1/2 in
For Rod Size
3/4 in
Free Length
4 in
Outside Diameter
1.5 in
Inside Diameter
0.75 in
Compatible Rod Size
3/4 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
249 lb/in
Color
Blue
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Spring Shape
Cylindrical
Series
US
Standards
ASTM A877
System of Measurement
Inch

Description

Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 249 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.