Die Spring, Medium Duty, 2x5-1/2 In
Mfr # 104822
Zoro # G5110332
product price: $41.59
/eaSold in multiples of 5 for $207.95
Key Features
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
2 in
Spring Rate
490 lb/in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104822
Zoro #
G5110332
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
Outside Dia.
2 in
For Hole Size
2 in
For Rod Size
1 in
Outside Diameter
2 in
Inside Diameter
1 in
Compatible Rod Size
1 in
Free Length
5 1/2 in
Details
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
490 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Series
US
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5-1/2 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 490 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.