Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103308
Zoro #
G5117944
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Outside Dia.
0.625 in
For Rod Size
11/32 in
For Hole Size
5/8 in
Details
Type
Medium Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
86 lb/in
Color
Blue
Finish
Paint
End Type
Closed and Ground
Item
Die Spring
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 2 In., Outside Dia. 5/8 In.End Type Closed & GroundFor Hole Size 0.625 In., For Rod Size 11/32 In.Spring Rate 86 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.