Die Spring, Medium Heavy Duty, 1-1/2x4In
Mfr # 104716
Zoro # G5110025
product price: $24.19
/eaSold in multiples of 2 for $48.38
Key Features
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.5 in
Spring Rate
465 lb/in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104716
Zoro #
G5110025
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Outside Dia.
1.5 in
For Hole Size
1 1/2 in
For Rod Size
3/4 in
Outside Diameter
1.5 in
Compatible Rod Size
3/4 in
Inside Diameter
0.75 in
Free Length
4 in
Details
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
465 lb/in
Color
Red
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Series
US
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 465 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.