Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymond Die Spring, Medium Heavy Duty, 1-1/4x4In 104616

Die Spring, Medium Heavy Duty, 1-1/4x4In (Discontinued)

  • Mfr # 104616
  • Zoro # G5109824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104616
Zoro #
G5109824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
1.25 in
For Hole Size
1 1/4 in
For Rod Size
5/8 in

Details

Type
Medium Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
381 lb/in
Color
Red
Item
Die Spring
Finish
Paint
End Type
Closed and Ground

Description

Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 381 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.