Die Spring, Medium Heavy Duty, 1-1/4x5In
Mfr # 104620
Zoro # G5109903
product price: $16.89
/eaSold in multiples of 2 for $33.78
Key Features
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.25 in
Spring Rate
300 lb/in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104620
Zoro #
G5109903
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Outside Dia.
1.25 in
For Hole Size
1 1/4 in
For Rod Size
5/8 in
Inside Diameter
0.63 in
Compatible Rod Size
5/8 in
Free Length
5 in
Outside Diameter
1.25 in
Details
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
300 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Series
US
Standards
ASTM A877
Spring Shape
Cylindrical
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 300 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.